- 55 mm ID x 105 mm OD x 39.3 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads acting in both directions
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- 0
caution
- Should not be subjected to any radial load
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | N/A |
| Precision | Standard |
| Bearing Type | Thrust |
| Ball Material | Steel |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| I.D. | 55 mm |
| Seal Material | None |
| Bearing Design | 3 Piece, Self-Aligning |
| Seal Type | Unsealed |
| Enclosure | Open |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 39.3 mm |
| Contact Angle | 90° |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Preload Level | None |
| O.D. | 105 mm |
| Inch/Metric | Metric Bore |
| Weight | 3.078 LB |
| EAN or UPC | 7316577007438 |

