- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 23.01 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 336.55 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 374.65 mm |
| Weight | 6.071 LB |
| EAN or UPC | 85311371162 |
| Inch/Metric | Metric |
| Shaft Dia. | 336.55 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 374.65 mm |
| Weight | 6.071 LB |
| EAN or UPC | 85311371162 |