- Radial Shaft Seal
- 177.8 mm Shaft Diameter
- 215.9 mm Housing Bore Diameter
- 12.7 mm Width
| Housing Bore Dia. | 215.9 mm |
| Lip Type | Split |
| Shaft Dia. | 177.8 mm |
| Inch/Metric | Metric |
| Weight | 1.795 LB |
| EAN or UPC | 85311389013 |
| Housing Bore Dia. | 215.9 mm |
| Lip Type | Split |
| Shaft Dia. | 177.8 mm |
| Inch/Metric | Metric |
| Weight | 1.795 LB |
| EAN or UPC | 85311389013 |