- Radial Shaft Seal
- 165.1 mm Shaft Diameter
- 194.85 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 165.1 mm |
| Housing Bore Dia. | 194.85 mm |
| Lip Type | Split |
| Weight | 1.406 LB |
| EAN or UPC | 85311464857 |
| Inch/Metric | Metric |
| Shaft Dia. | 165.1 mm |
| Housing Bore Dia. | 194.85 mm |
| Lip Type | Split |
| Weight | 1.406 LB |
| EAN or UPC | 85311464857 |