
- Radial Shaft Seal
- 133.35 mm Shaft Diameter
- 163.07 mm Housing Bore Diameter
- 15.88 mm Width
Inch/Metric | Metric |
Lip Type | Split |
Shaft Dia. | 133.35 mm |
Housing Bore Dia. | 163.07 mm |
Weight | 1.215 LB |
EAN or UPC | 85311282192 |

Inch/Metric | Metric |
Lip Type | Split |
Shaft Dia. | 133.35 mm |
Housing Bore Dia. | 163.07 mm |
Weight | 1.215 LB |
EAN or UPC | 85311282192 |