- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 353.21 mm Housing Bore Diameter
- 19.46 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 317.5 mm |
| Housing Bore Dia. | 353.21 mm |
| Weight | 2.51 LB |
| EAN or UPC | 85311282314 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 317.5 mm |
| Housing Bore Dia. | 353.21 mm |
| Weight | 2.51 LB |
| EAN or UPC | 85311282314 |