- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 264.67 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 241.3 mm |
| Housing Bore Dia. | 264.67 mm |
| Lip Type | Split |
| Weight | 1.815 LB |
| EAN or UPC | 85311390392 |
| Inch/Metric | Metric |
| Shaft Dia. | 241.3 mm |
| Housing Bore Dia. | 264.67 mm |
| Lip Type | Split |
| Weight | 1.815 LB |
| EAN or UPC | 85311390392 |