- Radial Shaft Seal
- 257.18 mm Shaft Diameter
- 295.49 mm Housing Bore Diameter
- 23.01 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 257.18 mm |
| Housing Bore Dia. | 295.49 mm |
| Lip Type | Non-Split |
| Weight | 4.258 LB |
| EAN or UPC | 85311389044 |
| Inch/Metric | Metric |
| Shaft Dia. | 257.18 mm |
| Housing Bore Dia. | 295.49 mm |
| Lip Type | Non-Split |
| Weight | 4.258 LB |
| EAN or UPC | 85311389044 |