- Radial Shaft Seal
- 41.28 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 41.28 mm |
| Housing Bore Dia. | 62 mm |
| Inch/Metric | Metric |
| Weight | 0.093 LB |
| EAN or UPC | 740496540634 |
| Shaft Dia. | 41.28 mm |
| Housing Bore Dia. | 62 mm |
| Inch/Metric | Metric |
| Weight | 0.093 LB |
| EAN or UPC | 740496540634 |