- Radial Shaft Seal
- 529.996 mm Shaft Diameter
- 585.8 mm Housing Bore Diameter
- 25.603 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 529.996 mm |
| Housing Bore Dia. | 585.8 mm |
| Lip Type | Non-Split |
| Weight | 4.184 LB |
| EAN or UPC | 85311468404 |
| Inch/Metric | Metric |
| Shaft Dia. | 529.996 mm |
| Housing Bore Dia. | 585.8 mm |
| Lip Type | Non-Split |
| Weight | 4.184 LB |
| EAN or UPC | 85311468404 |