- Radial Shaft Seal
- 530 mm Shaft Diameter
- 580 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 580 mm |
| Shaft Dia. | 530 mm |
| Weight | 10.157 LB |
| EAN or UPC | 85311393706 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 580 mm |
| Shaft Dia. | 530 mm |
| Weight | 10.157 LB |
| EAN or UPC | 85311393706 |