
- Radial Shaft Seal
- 530 mm Shaft Diameter
- 580 mm Housing Bore Diameter
- 22 mm Width
Shaft Dia. | 530 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 580 mm |
Lip Type | Non-Split |
Weight | 9.975 LB |
EAN or UPC | 85311294348 |

Shaft Dia. | 530 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 580 mm |
Lip Type | Non-Split |
Weight | 9.975 LB |
EAN or UPC | 85311294348 |