- Radial Shaft Seal
- 530 mm Shaft Diameter
- 580 mm Housing Bore Diameter
- 22 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Shaft Dia. | 530 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 580 mm |
| Weight | 10.156 LB |
| EAN or UPC | 85311886017 |

