- Radial Shaft Seal
- 529.996 mm Shaft Diameter
- 580.339 mm Housing Bore Diameter
- 19.989 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 580.339 mm |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 529.996 mm |
| Lip Style | Internal |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Weight | 10.156 LB |
| EAN or UPC | 85311176408 |

