- Radial Shaft Seal
- 530 mm Shaft Diameter
- 580 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Shaft Dia. | 530 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 580 mm |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Weight | 5.401 LB |
| EAN or UPC | 85311134774 |

