- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Width | 1.56 in, 39.69 mm |
| Weight | 24.105 LB |
| EAN or UPC | 7316570340839 |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Width | 1.56 in, 39.69 mm |
| Weight | 24.105 LB |
| EAN or UPC | 7316570340839 |