- Radial Shaft Seal
- 425.45 mm Shaft Diameter
- 473.25 mm Housing Bore Diameter
- 21.72 mm Width
| Housing Bore Dia. | 473.25 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 425.45 mm |
| Lip Type | Split |
| Weight | 3.344 LB |
| EAN or UPC | 85311282420 |
| Housing Bore Dia. | 473.25 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 425.45 mm |
| Lip Type | Split |
| Weight | 3.344 LB |
| EAN or UPC | 85311282420 |