- Radial Shaft Seal
- 296.88 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 22 mm Width
| Housing Bore Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 296.88 mm |
| Weight | 2.378 LB |
| EAN or UPC | 85311448505 |
| Housing Bore Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 296.88 mm |
| Weight | 2.378 LB |
| EAN or UPC | 85311448505 |