- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 869.95 mm Housing Bore Diameter
- 15.88 mm Width
| Shaft Dia. | 838.2 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 869.95 mm |
| Weight | 7.42 LB |
| EAN or UPC | 85311191845 |
| Shaft Dia. | 838.2 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 869.95 mm |
| Weight | 7.42 LB |
| EAN or UPC | 85311191845 |