- Radial Shaft Seal
- 476.25 mm Shaft Diameter
- 517.53 mm Housing Bore Diameter
- 21.92 mm Width
| Shaft Dia. | 476.25 mm |
| Lip Type | Split |
| Housing Bore Dia. | 517.53 mm |
| Inch/Metric | Metric |
| Weight | 3.733 LB |
| EAN or UPC | 85311454407 |
| Shaft Dia. | 476.25 mm |
| Lip Type | Split |
| Housing Bore Dia. | 517.53 mm |
| Inch/Metric | Metric |
| Weight | 3.733 LB |
| EAN or UPC | 85311454407 |