- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 16.21 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 273.05 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 247.65 mm |
| Weight | 1.865 LB |
| EAN or UPC | 85311390385 |
| Lip Type | Split |
| Housing Bore Dia. | 273.05 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 247.65 mm |
| Weight | 1.865 LB |
| EAN or UPC | 85311390385 |