- Radial Shaft Seal
- 52 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 80 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 52 mm |
| Weight | 0.12 LB |
| EAN or UPC | 7316572546055 |
| Housing Bore Dia. | 80 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 52 mm |
| Weight | 0.12 LB |
| EAN or UPC | 7316572546055 |