- Radial Shaft Seal
- 52 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 52 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 65 mm |
| Weight | 0.054 LB |
| EAN or UPC | 7316572551295 |
| Shaft Dia. | 52 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 65 mm |
| Weight | 0.054 LB |
| EAN or UPC | 7316572551295 |