- Radial Shaft Seal
- 52 mm Shaft Diameter
- 63 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 63 mm |
| Shaft Dia. | 52 mm |
| Weight | 0.053 LB |
| EAN or UPC | 7316572545201 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 63 mm |
| Shaft Dia. | 52 mm |
| Weight | 0.053 LB |
| EAN or UPC | 7316572545201 |