- Radial Shaft Seal
- 844.55 mm Shaft Diameter
- 904.316 mm Housing Bore Diameter
- 19.659 mm Width
| Shaft Dia. | 844.55 mm |
| Housing Bore Dia. | 904.316 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 4.833 LB |
| EAN or UPC | 85311486330 |
| Shaft Dia. | 844.55 mm |
| Housing Bore Dia. | 904.316 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 4.833 LB |
| EAN or UPC | 85311486330 |