- Radial Shaft Seal
- 381 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 17.48 mm Width
| Housing Bore Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 381 mm |
| Weight | 3.034 LB |
| EAN or UPC | 85311453639 |
| Housing Bore Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 381 mm |
| Weight | 3.034 LB |
| EAN or UPC | 85311453639 |