- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 21.44 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 241.3 mm |
| Housing Bore Dia. | 279.4 mm |
| Weight | 4.365 LB |
| EAN or UPC | 85311371148 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 241.3 mm |
| Housing Bore Dia. | 279.4 mm |
| Weight | 4.365 LB |
| EAN or UPC | 85311371148 |