- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 22.23 mm Width
| Housing Bore Dia. | 317.5 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 273.05 mm |
| Lip Type | Non-Split |
| Weight | 5.103 LB |
| EAN or UPC | 85311371124 |
| Housing Bore Dia. | 317.5 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 273.05 mm |
| Lip Type | Non-Split |
| Weight | 5.103 LB |
| EAN or UPC | 85311371124 |