- Radial Shaft Seal
- 196.85 mm Shaft Diameter
- 222.25 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 222.25 mm |
| Shaft Dia. | 196.85 mm |
| Weight | 1.825 LB |
| EAN or UPC | 85311188722 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 222.25 mm |
| Shaft Dia. | 196.85 mm |
| Weight | 1.825 LB |
| EAN or UPC | 85311188722 |