- Radial Shaft Seal
- 169.875 mm Shaft Diameter
- 197.256 mm Housing Bore Diameter
- 13.69 mm Width
| Shaft Dia. | 169.875 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 197.256 mm |
| Weight | 0.495 LB |
| EAN or UPC | 85311464604 |
| Shaft Dia. | 169.875 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 197.256 mm |
| Weight | 0.495 LB |
| EAN or UPC | 85311464604 |