- Radial Shaft Seal
- 19.05 mm Shaft Diameter
- 31.75 mm Housing Bore Diameter
- 3.18 mm Width
| Pressure | 3 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | None |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 196 ft/min |
| Housing Bore Dia. | 31.75 mm |
| Shaft Dia. | 19.05 mm |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temp Description | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | Dirt And Water Exclusion |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Construction | BB |
| Weight | 0.062 LB |
| EAN or UPC | 85311048545 |

