
- Radial Shaft Seal
- 9.53 mm Shaft Diameter
- 15.88 mm Housing Bore Diameter
- 3.18 mm Width
Spring Material | None |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Surface Speed [Nom] | 196 ft/min |
Pressure | 3 psi |
Lip Type | Single Lip w/o Spring |
Seal Application | Dirt And Water Exclusion |
Seal Design | Assembled Design |
Construction | BB |
Case Construction | Steel Case w/o Inner Case |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | None |
Housing Bore Dia. | 15.88 mm |
Shaft Dia. | 9.53 mm |
Temp Description | Steel Case w/o Inner Case |
Inch/Metric | Metric |
Weight | 0.055 LB |
EAN or UPC | 85311048514 |
