- Radial Shaft Seal
- 654.05 mm Shaft Diameter
- 682.63 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 682.63 mm |
| Shaft Dia. | 654.05 mm |
| Weight | 4.703 LB |
| EAN or UPC | 85311384766 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 682.63 mm |
| Shaft Dia. | 654.05 mm |
| Weight | 4.703 LB |
| EAN or UPC | 85311384766 |