- Radial Shaft Seal
- 495.3 mm Shaft Diameter
- 533.4 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 533.4 mm |
| Shaft Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 9.423 LB |
| EAN or UPC | 85311371018 |
| Housing Bore Dia. | 533.4 mm |
| Shaft Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 9.423 LB |
| EAN or UPC | 85311371018 |