- Radial Shaft Seal
- 184.15 mm Shaft Diameter
- 209.55 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 209.55 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 184.15 mm |
| Weight | 1.755 LB |
| EAN or UPC | 85311159760 |
| Lip Type | Split |
| Housing Bore Dia. | 209.55 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 184.15 mm |
| Weight | 1.755 LB |
| EAN or UPC | 85311159760 |