- Radial Shaft Seal
- 438.4 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 31.75 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 482.6 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 438.4 mm |
| Weight | 9.611 LB |
| EAN or UPC | 85311370974 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 482.6 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 438.4 mm |
| Weight | 9.611 LB |
| EAN or UPC | 85311370974 |