- Radial Shaft Seal
- 25.4 mm Shaft Diameter
- 39.7 mm Housing Bore Diameter
- 4.78 mm Width
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | None |
| Construction | BB |
| Seal Application | Dirt And Water Exclusion |
| Shaft Dia. | 25.4 mm |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Spring Material | None |
| Lip Type | Single Lip w/o Spring |
| Surface Speed [Nom] | 524 ft/min |
| Pressure | 3 psi |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 39.7 mm |
| Inch/Metric | Metric |
| Weight | 0.082 LB |
| EAN or UPC | 85311048491 |

