Skip to content Skip to navigation menu
SKF527841

527841

Metric Radial Shaft Seal
Item #101008499
  • Radial Shaft Seal
  • 368.3 mm Shaft Diameter
  • 406.4 mm Housing Bore Diameter
  • 17.48 mm Width
SKF527841
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 368.3 mm Shaft Diameter
  • 406.4 mm Housing Bore Diameter
  • 17.48 mm Width
Housing Bore Dia. 406.4 mm
Shaft Dia. 368.3 mm
Inch/Metric Metric
Weight 5.994 LB
EAN or UPC 85311370936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison