- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 239.73 mm Housing Bore Diameter
- 16.21 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 215.9 mm |
| Lip Type | Split |
| Housing Bore Dia. | 239.73 mm |
| Weight | 1.675 LB |
| EAN or UPC | 85311455428 |
| Inch/Metric | Metric |
| Shaft Dia. | 215.9 mm |
| Lip Type | Split |
| Housing Bore Dia. | 239.73 mm |
| Weight | 1.675 LB |
| EAN or UPC | 85311455428 |