
- Radial Shaft Seal
- 476.25 mm Shaft Diameter
- 527.05 mm Housing Bore Diameter
- 23.27 mm Width
Shaft Dia. | 476.25 mm |
Lip Type | Split |
Housing Bore Dia. | 527.05 mm |
Inch/Metric | Metric |
Weight | 3.786 LB |
EAN or UPC | 85311454049 |

Shaft Dia. | 476.25 mm |
Lip Type | Split |
Housing Bore Dia. | 527.05 mm |
Inch/Metric | Metric |
Weight | 3.786 LB |
EAN or UPC | 85311454049 |