- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 323.85 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 273.05 mm |
| Weight | 4.558 LB |
| EAN or UPC | 85311389037 |
| Housing Bore Dia. | 323.85 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 273.05 mm |
| Weight | 4.558 LB |
| EAN or UPC | 85311389037 |