- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 31.75 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 215.9 mm |
| Housing Bore Dia. | 254 mm |
| Lip Type | Non-Split |
| Weight | 5.015 LB |
| EAN or UPC | 85311370899 |
| Inch/Metric | Metric |
| Shaft Dia. | 215.9 mm |
| Housing Bore Dia. | 254 mm |
| Lip Type | Non-Split |
| Weight | 5.015 LB |
| EAN or UPC | 85311370899 |