- Radial Shaft Seal
- 254 mm Shaft Diameter
- 301.63 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 254 mm |
| Housing Bore Dia. | 301.63 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.068 LB |
| EAN or UPC | 85311370882 |
| Shaft Dia. | 254 mm |
| Housing Bore Dia. | 301.63 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.068 LB |
| EAN or UPC | 85311370882 |