- Radial Shaft Seal
- 198.45 mm Shaft Diameter
- 239.73 mm Housing Bore Diameter
- 15.47 mm Width
| Lip Type | Split |
| Shaft Dia. | 198.45 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 239.73 mm |
| Weight | 1.935 LB |
| EAN or UPC | 85311389006 |
| Lip Type | Split |
| Shaft Dia. | 198.45 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 239.73 mm |
| Weight | 1.935 LB |
| EAN or UPC | 85311389006 |