- Radial Shaft Seal
- 495.3 mm Shaft Diameter
- 546.1 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 495.3 mm |
| Housing Bore Dia. | 546.1 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 12.803 LB |
| EAN or UPC | 85311282277 |
| Shaft Dia. | 495.3 mm |
| Housing Bore Dia. | 546.1 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 12.803 LB |
| EAN or UPC | 85311282277 |