- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 463.55 mm Housing Bore Diameter
- 31.75 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 463.55 mm |
| Shaft Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Weight | 8.883 LB |
| EAN or UPC | 85311370820 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 463.55 mm |
| Shaft Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Weight | 8.883 LB |
| EAN or UPC | 85311370820 |