- Radial Shaft Seal
- 425.45 mm Shaft Diameter
- 488.95 mm Housing Bore Diameter
- 25.4 mm Width
| Shaft Dia. | 425.45 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 488.95 mm |
| Weight | 7.841 LB |
| EAN or UPC | 85311390958 |
| Shaft Dia. | 425.45 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 488.95 mm |
| Weight | 7.841 LB |
| EAN or UPC | 85311390958 |