- Radial Shaft Seal
- 1250.95 mm Shaft Diameter
- 1298.58 mm Housing Bore Diameter
- 20.65 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 1298.58 mm |
| Shaft Dia. | 1250.95 mm |
| Lip Type | Split |
| Weight | 8.343 LB |
| EAN or UPC | 85311254663 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1298.58 mm |
| Shaft Dia. | 1250.95 mm |
| Lip Type | Split |
| Weight | 8.343 LB |
| EAN or UPC | 85311254663 |