- Radial Shaft Seal
- 355.22 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393.7 mm |
| Shaft Dia. | 355.22 mm |
| Weight | 4.34 LB |
| EAN or UPC | 85311390972 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393.7 mm |
| Shaft Dia. | 355.22 mm |
| Weight | 4.34 LB |
| EAN or UPC | 85311390972 |