- Radial Shaft Seal
- 525 mm Shaft Diameter
- 575 mm Housing Bore Diameter
- 22 mm Width
| Housing Bore Dia. | 575 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 525 mm |
| Lip Type | Non-Split |
| Weight | 6.519 LB |
| EAN or UPC | 85311226318 |
| Housing Bore Dia. | 575 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 525 mm |
| Lip Type | Non-Split |
| Weight | 6.519 LB |
| EAN or UPC | 85311226318 |